XCP3S-32X50CL 100R12/856 R12
Description
XCP3S-32X50CL 100R12/856 R12 HYD HOSE ; 50FT/COIL
Part # 20921138
BDI # 22083283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
24.8" Bend Radius | Four Alternating Layers Of Spiraled High-Tensile Wire
Inside Diameter - Millimeter:
50.8
Color:
Black
2X200 RL BLACK GOLD POWERSPIRAL 3000
Description
32PS3000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0821
BDI # 22284595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/4INX12-1/2FT WET EXHST HARDWALL
Description
2-1/4INX12-1/2FT WET EXHST HARDWALL ; MARINE HOSE
Part # 4686-0620
BDI # 18623408
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
2 Ply Synthetic Fabric and 2 Built-In Steel Wire Helix | Bend Radius 6 Inch
Typical Use:
Engine Water Circulation | Discharge Line | Heat Exchanger | Wet Exhaust
Inside Diameter - Millimeter:
57.15
Color:
Black
2X200 CTN BLACK GOLD POWERSPIRAL 3000
Description
32PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0820
BDI # 22284591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
25" Bend Radius | Wire Braid
Typical Use:
Construction Equipment | Mining | High Performance Industrial Market
Inside Diameter - Millimeter:
50.8
Color:
Black