32EFG5K 50FT/CARTON
Description
32EFG5K XCTN HYDRAULIC HOSE ; POR EFG5K SPRL WRE SAE 100R13 50FT/REL
Part # 46511456
BDI # 1104048
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black
2-3/8IN PLICORD SAE J1527-A2
Description
2-3/8IN PLICORD SAE J1527-A2 HOSE ; 50FT/BOX
Part # 20017857
BDI # 423582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Gasoline Tank
Inside Diameter - Millimeter:
60.325
Color:
Black
2-3/8IN PLICORD MINE CONDUIT BLACK
Description
2-3/8IN PLICORD MINE CONDUIT BLACK HOSE ; 50'L MINING SBR 50FT/BOX
Part # 20019108
BDI # 424050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
1 Ply Synthetic Fabric Spiral | Flame Resistant
Typical Use:
Electrical Cable Cover in Underground Mining
Inside Diameter - Millimeter:
60.325
Color:
Black
2X50 BLACK GOLD SLIM HOLE ROTARY 5000
Description
2"X50' BLK GOLD SLIM HOLE ROTARY 5000 ; OILFIELD HOSE 50'/REEL
Part # 3670-0679
BDI # 22284843
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | 6 Spiral of High Tensile Steel Wire
Typical Use:
Drilling Rig | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/8IN 4175EC ENGINE COOLANT 62PSI 3FT
Description
2-1/8" X 3' COOLANT HOSE ; STD WALL 30FT/REL
Part # 4175-0023
BDI # 22284031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
53.975
Color:
Black