2X50 BLACK GOLD SLIM HOLE ROTARY 5000
Description
2"X50' BLK GOLD SLIM HOLE ROTARY 5000 ; OILFIELD HOSE 50'/REEL
Part # 3670-0679
BDI # 22284843
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | 6 Spiral of High Tensile Steel Wire
Typical Use:
Drilling Rig | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/8IN 4175EC ENGINE COOLANT 62PSI 3FT
Description
2-1/8" X 3' COOLANT HOSE ; STD WALL 30FT/REL
Part # 4175-0023
BDI # 22284031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
53.975
Color:
Black
32EFG6K-MTFXLL
Description
32EFG6K-MTFXLL SPIRAL WIRE HOSE ; POR 4651-1756 50FT/REEL
Part # 46511756
BDI # 22150956
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | Burst Pressure 24000 PSI | Extremely High Pressure | High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Typical Use:
Hydrostatic Transmission
Inside Diameter - Millimeter:
50.8
Color:
Black
2X200 RL BLACK GOLD POWERSPIRAL 5000
Description
32PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0819
BDI # 22284603
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFG6KXCTN
Description
32EFG6KXCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REEL
Part # 46511759
BDI # 22150934
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 24000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black