2INX50FT 429W MH 120PSI
Description
2"X50' 429W MH 120PSI ; MATERIAL HANDLING HOSE 50'/REEL
Part # 4129-0200
BDI # 18201680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
High Tensile Synthetic Textile | Bend Radius 20 Inch
Typical Use:
Industrial | Sand Blast
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/2IN 4684CF WET EXHAUST MARINE 50PSI
Description
2-1/2" 4684CF WET EXHAUST MARINE 50PSI ; MARINE HOSE 10FT/REL
Part # 4684-1700
BDI # 18201852
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 7 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
63.5
Color:
Black
70306 MUL MSTR 40GMV MEGAFLEX 2 1/2XCTN
Description
70306 MUL MSTR 40GMV MEGAFLEX 2 1/2XCTN ; POR MULTIPURPOSE HOSE 100FT/REL
Part # 46882300
BDI # 22285629
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.7
Other Features:
150 PSI | 10.3 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2IN PLICORD AMMONIUM NITRATE PELLET
Description
2-1/2IN PLICORD AMMONIUM NITRATE PELLET ; HOSE 100FT/REL
Part # 20133606
BDI # 424034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Pellet Transfer in Blasting Hole Loading
Inside Diameter - Millimeter:
63.5
Color:
Black
2INX50FT PLICORD GUNITE TUF BLACK
Description
2INX50FT PLICORD GUNITE TUF BLACK HOSE ; 150PSI 50FT/BOX
Part # 20020283
BDI # 423988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Gunning
Inside Diameter - Millimeter:
50.8
Color:
Black