2-1/2INX100FT PYROFLEX HOT AIR III FDA

COMPARE

2-1/2INX100FT PYROFLEX HOT AIR III FDA

Description
2-1/2INX100FT PYROFLEX HOT AIR III FDA ; FOOD HOSE 100FT/REL

CONTINENTAL

Part # 20762193

BDI # 24578677

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.06
Outside Diameter - Millimeter: 77.724
Other Features: 1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use: Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material

Inside Diameter - Millimeter: 63.5
Color: Red

Price Inventory : Available to order
Loading Price
QTY