5-1/2INX10FT 63SB AIR AND MP 5PSI
Description
5-1/2"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-3454
BDI # 18201836
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
139.7
Color:
Black
5IN X 100FT FOOD MASTER DRY GOODS 55SD
Description
5" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 4693-0001
BDI # 22283974
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Bend Radius 30 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Bulk Food Product Transfer Via Suction | Pneumatic or Gravity System
Inside Diameter - Millimeter:
127
Color:
Gray
5IN 690SB FOOD AND BEVERAGE 55PSI
Description
5" X 50' FOOD AND BEVERAGE HOSE ; 50FT/REL
Part # 4693-0251
BDI # 18201888
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 30 Inch
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
127
Color:
Gray
5IN NUTRIFLEX STATIC WIRE CLEAR
Description
5IN NUTRIFLEX SW CLEAR ; FOOD 500 MOQ
Part # 20013607
BDI # 423440
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
22" Bend Radius | Clear High-Density Rigid PVC Helix
Typical Use:
Transmission of Powder Pellet
Inside Diameter - Millimeter:
127
Color:
Clear
690SB-5
Description
690SB-5 FOOD AND BEVERAGE HOSE ; 5IN NOM ID 5.75IN NOM OD 55PSI MAX
Part # 690SB-5
BDI # 21548444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Synthetic | High Tensile Textile With Steel Wire Helix
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
127
Color:
White