4INX50FT ALLCRETE WIRE 1233
Description
4INX50FT ALLCRETE WIRE 1233 HOSE ; PLASTER 50FT/BOX
Part # 20020022
BDI # 423968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.02
Outside Diameter - Millimeter:
127.508
Other Features:
1 Ply High Strength Wire | Bend Radius 16 Inch
Typical Use:
Concrete Boom Truck | High Pressure Concrete Pump
Inside Diameter - Millimeter:
101.6
Color:
Black
4-1/2INX100FT 1/8IN THK 609W MH 40PSI
Description
4-1/2"X100' 1/8" THK 609W MH 40PSI ; MATERIAL HANDLING HOSE 100'/REEL
Part # 3129-0675
BDI # 18201421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.97
Outside Diameter - Millimeter:
126.238
Other Features:
High Tensile Synthetic Textile | Bend Radius 54 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
114.3
Color:
Black
4-1/2INX100FT STEELHEAD WATER 150PSI
Description
4-1/2"X100' STEELHEAD WATER 150PSI ; WATER HOSE 100'/REEL
Part # 3135-2659
BDI # 18201565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.01
Outside Diameter - Millimeter:
127.254
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 54 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
114.3
Color:
Black
4X200 BLACK GOLD POTABLE WATER 300SD
Description
4"X200' BLK GOLD POTABLE WATER 300SD ; OILFIELD HOSE 200'/REEL
Part # 3132-5013
BDI # 22284743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Bend Radius 28 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
101.6
Color:
Orange
4INX50FT 18MB AIR DRILL 500PSI
Description
4"X50' 18MB AIR DRILL 500PSI ; MINING HOSE 50'/REEL
Part # 3618-0225
BDI # 18201496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.06
Outside Diameter - Millimeter:
128.524
Other Features:
High Tensile Steel Wire Braid | Bend Radius 47.6 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
101.6
Color:
Gray