4INX100FT PLICORD RVC BLUE 600
Description
4INX100FT PLICORD RVC BLUE 600 HOSE ; MH SBR 100FT/REL
Part # 20019567
BDI # 423690
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.39
Outside Diameter - Millimeter:
136.906
Other Features:
6 Ply Synthetic Fabric Spiral | 1/4 Inch Gauge | With Orange Spiral Transfer Brand
Typical Use:
Reverse Drilling Rig
Inside Diameter - Millimeter:
101.6
Color:
Blue
72RLCX10FT
Description
72RLC X10FT HYDRAULIC HOSE ; POR RLC 3-FIBER BRAID LINE 10FT/REL
Part # 33190273
BDI # 1114418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.19
Outside Diameter - Millimeter:
131.826
Other Features:
3 Fiber Braid | Bend Radius 54 Inch | Burst Pressure 400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
114.3
Color:
Black
5INX10FT 63SB AIR AND MP 5PSI
Description
5"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-1595
BDI # 18201826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
127
Color:
Black
4-1/2INX50FT 688SB MH 45PSI
Description
4-1/2"X50' 688SB MH 45PSI ; MATERIAL HANDLING HOSE 50'/REEL
Part # 4691-0355
BDI # 18202306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.27
Outside Diameter - Millimeter:
133.858
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Gravity | Industrial | Pneumatic System | Suction
Inside Diameter - Millimeter:
114.3
Color:
Black
4X200FT BLACK GOLD BULK MATERIAL 300SD
Description
4X200' BLACK GOLD BULK MATERIAL 300SD ; OILFIELD HOSE 200FT/REL
Part # 4691-0018
BDI # 22284627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Bend Radius 42 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
101.6
Color:
Black