6IN COLD FLEX BLU
Description
6IN COLD FLEX BLU WATER HOSE ; 100FT/REL
Part # 21121577
BDI # 27339339
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.62
Outside Diameter - Millimeter:
168.148
Other Features:
36" Bend Radius
Typical Use:
Agricultural | Construction | Industrial | Mining
Inside Diameter - Millimeter:
152.4
Color:
Clear | Blue
6IN CONAG SD X 100FT
Description
6IN CONAG SD X 100FT WATER HOSE ; 100FT/REL
Part # 20016459
BDI # 425269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.61
Outside Diameter - Millimeter:
167.894
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe | Bend Radius 24 Inch
Typical Use:
Construction | Mine | Quarry
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT 1/8IN THK 609W MH 25PSI
Description
6"X100' 1/8" THK 609W MH 25PSI ; MATERIAL HANDLING HOSE 100'/REEL
Part # 3129-0690
BDI # 18201423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.47
Outside Diameter - Millimeter:
164.338
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT SANI PURE F AND B 150PSI
Description
6" X 50' FOOD AND BEVERAGE HOSE ; 50FT/REL
Part # 3131-0006
BDI # 18201429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.64
Outside Diameter - Millimeter:
168.656
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch | High Tensile Synthetic Textile
Typical Use:
Barge | Industrial | Routing | Transfer of Animal Fat, Vegetable Oil and Edible Oil
Inside Diameter - Millimeter:
152.4
Color:
White
6INX100FT STEELHEAD WATER 150PSI
Description
6"X100' STEELHEAD WATER 150PSI ; WATER HOSE 100'/REEL
Part # 3135-2660
BDI # 18201566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.51
Outside Diameter - Millimeter:
165.354
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black