6X100 FUEL MASTER 150SD MEGAFLEX
Description
6X100 FUEL MASTER 150SD MEGAFLEX ; PETROLEUM HOSE 100FT/REL
Part # 4688-2033
BDI # 22285341
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Bend Radius 6 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black
70325 MULTI MASTER 96GMV MEGAFLEX 6XCTN
Description
70325 MULTI MASTER 96GMV MEGAFLEX 6XCTN ; POR 100FT/REL
Part # 46882295
BDI # 22285653
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.4
Other Features:
150 PSI | 10.3 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT SANI PURE F AND B 150PSI
Description
6" X 50' FOOD AND BEVERAGE HOSE ; 50FT/REL
Part # 3131-0006
BDI # 18201429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.64
Outside Diameter - Millimeter:
168.656
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch | High Tensile Synthetic Textile
Typical Use:
Barge | Industrial | Routing | Transfer of Animal Fat, Vegetable Oil and Edible Oil
Inside Diameter - Millimeter:
152.4
Color:
White
6IN 610W FOOD AND BEVERAGE GRAY 25PSI
Description
6" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3132-0797
BDI # 18201548
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Other Features:
High Tensile Synthetic Textile with Carbon Fiber Conductor | Bend Radius 72 Inch
Typical Use:
Pneumatic Transfer of Flour and Other Dry Food
Inside Diameter - Millimeter:
152.4
Color:
Gray