6-5/8INX50FT 688SB MH HOSE 35PSI
Description
6-5/8"X50' 688SB MH HOSE 35PSI ; MATERIAL HANDLING HOSE 50'/REEL
Part # 4691-0370
BDI # 1111756
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.47
Outside Diameter - Millimeter:
189.738
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Suction, Pneumatic or Gravity System
Inside Diameter - Millimeter:
168.275
Color:
Black
6X100 BLACK GOLD MUD AND OIL 300SD
Description
6"X100' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 100'/REEL
Part # 4689-0007
BDI # 22284731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
152.4
Color:
Black
6X50FT PLICORD SAND SUCTION 3/8-TUF SE
Description
6X50FT PLICORD SAND SUCTION 3/8-TUF SE ; HOSE MATL HNDL 50FT/BOX
Part # 20069811
BDI # 24573858
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.54
Outside Diameter - Millimeter:
191.516
Other Features:
52" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Typical Use:
Hydraulic Dredge
Inside Diameter - Millimeter:
152.4
Color:
Black
7IN GRASSVAC CLEAR/BLACK
Description
7IN GRASSVAC CLEAR/BLACK HOSE ; 100FT L 200 MOQ
Part # 20131290
BDI # 425090
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.63
Outside Diameter - Millimeter:
193.802
Other Features:
9" Bend Radius
Typical Use:
Ventilation | Ducting
Inside Diameter - Millimeter:
177.8
Color:
Clear | Black
6-5/8IN ORS/WETEX HW 30
Description
6-5/8IN ORS/WETEX HW 30 INDUSTRIAL HOSE ; NON RETURNABLE 100FT/REL
Part # 6-5/8IN ORS/WETEX HW 30
BDI # 27339297
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.49
Outside Diameter - Millimeter:
190.246
Other Features:
36" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Typical Use:
Engine Tank | Bilge Exhaust | Toilet | Holding Tank | Scupper Line
Inside Diameter - Millimeter:
168.275
Color:
Black