8INX50FT MASTER-FLEX 400
Description
8INX50FT MASTER-FLEX 400 MAT HNDLNG HOSE
Part # 77446209
BDI # 1114704
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.1
Outside Diameter - Millimeter:
231.14
Other Features:
Rigid PVC Helix | Bend Radius 16 Inch
Typical Use:
Industrial | Pneumatic or Gravity System | Vacuum or Ducting Service
Inside Diameter - Millimeter:
203.2
Color:
Black
8X20FT WATER MASTER PVC 60SD
Description
8X20 WATER PVC 60SD ; 100'/REEL WATER HOSE
Part # 77441511
BDI # 22285805
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.34
Outside Diameter - Millimeter:
237.236
Other Features:
Bend Radius 15.7 Inch | Textile Braid
Typical Use:
Rental and Construction Pumping
Inside Diameter - Millimeter:
203.2
Color:
Clear
8IN PLICORD HD VACUUM BLACK
Description
8IN PLICORD HD VACUUM BLACK ; NON-RETURNABLE 50FT L SBR SE
Part # 20015105
BDI # 425063
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.2
Outside Diameter - Millimeter:
233.68
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 48 Inch
Typical Use:
Grinding Machine | Wood Working Machine
Inside Diameter - Millimeter:
203.2
Color:
Black
8INX2FT WATER SD 150/100
Description
8IN S/D 150 WATER SE HOSE ; NON-RETURNABLE 20FT L SBR
Part # 20015048
BDI # 425281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.94
Outside Diameter - Millimeter:
227.076
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 48 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
203.2
Color:
Black
WT800X20
Description
WT800X20 MATERIAL HANDLING HOSE ; 8.97" ODX20' CLR PVC
Part # WT800X20
BDI # 21443663
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.97
Outside Diameter - Millimeter:
227.838
Other Features:
36" Minimum Bend Radius
Typical Use:
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
203.2
Color:
Clear