Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Typical Use:
Construction Pump | Septic Tank and Marine Pump Out Service | Resistant to Some Chemical | Mild Acids and Alkalis
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/4 DURO FLEX AIR AND MP 250PSI 200FT
Description
1-1/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 200FT/REL
Part # 3200-0015
BDI # 18201587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.73
Outside Diameter - Millimeter:
43.942
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
31.75
Color:
Red
3/4IN ADAPTA FLEX RED 250PSI
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1349
BDI # 18201743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL
Part # 46579666
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black