16M3K 165FT/REEL
Description
16M3K XREEL HYDRAULIC HOSE ; POR 1" HOSE ID 1.48" HOSE OD 165FT/REL
Part # 46571163
BDI # 1097195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
12EFG6K 100FT/CARTON
Description
12EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL
Part # 46511288
BDI # 1092429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
16EFG6K 100FT/CARTON
Description
16EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL
Part # 46511289
BDI # 1096725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFG4KX25FT
Description
16EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46514012
BDI # 1096712
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
16MXG4K-XTPX165REEL
Description
16MXG4K-XTP X165REEL HYDRAULIC HOSE ; POR XTRATUFF MXG4K WIRE BRAID 165FT/REL
Part # 46780005
BDI # 24765247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.495
Outside Diameter - Millimeter:
38
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black