1IN 19B PLANT MASTER 250PSI 525FT/RL
Description
1" X REEL AIR AND MULTI-PURPOSE HOSE ; 525FT/REL
Part # 3219-2914
BDI # 18201464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Other Features:
Bend Radius 8 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
12EFG6KXREEL
Description
12EFG6KXREEL SPIRAL WIRE HOSE ; POR 70168 200FT/REEL
Part # 46510128
BDI # 22150932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
12EFG6K 100FT/CARTON
Description
12EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL
Part # 46511288
BDI # 1092429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
16G1HX50FT
Description
16G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574109
BDI # 1096886
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
16M2T-MTF 165FT/REEL
Description
16M2T-MTF XREEL HYDRAULIC HOSE ; POR 1" HOSE ID 165FT/REL
Part # 46570227
BDI # 1097184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black