Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.9
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
20000 PSI Min Burst Pressure | 6 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Hydrostatic Transmission
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Other Features:
Braid High Tensile Steel Wire Reinforcement
Typical Use:
Agriculture | Construction | Mining | Stationary | Control Lines | Return Lines | General System Lines | Auxiliary Lines | Suction Lines | Attachment Lines
Inside Diameter - Millimeter:
25.4
Color:
Black
G2-20 125BAR 2WB 37FT/CARTON
Description
GATES G2-20 125BAR 2WB 37FT/CARTON
Part # G2-20 125BAR 2WB 37FT/CARTON
BDI # 15000298
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 Wire Braid
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2X100 CHEM MASTER PLUS CPE 200SD
Description
1-1/2X100 CHEM+ CPE 200SD MEGA ; CHEMICAL HOSE
Part # 1-1/2X100 CHEM MASTER PLUS CPE 200SD
BDI # 22285033
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
Bend Radius 3 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Black