T202AA1200X20
Description
T202AA1200X20 WATER S/D HOSE ; 12"X 20' 150PSI EPDM
Part # T202AA1200X20
BDI # 24463457
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.87
Outside Diameter - Millimeter:
326.898
Other Features:
61" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction | Fertilizer
Inside Diameter - Millimeter:
304.8
Color:
Black
12INX2FT WATER SD 150/100
Description
12INX2FT WATER SD 150/100 HOSE ; NON-RETURNABLE 20FT/BOX
Part # 20015064
BDI # 425283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.06
Outside Diameter - Millimeter:
331.724
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 72 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
304.8
Color:
Black