16G1HX50FT
Description
16G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574109
BDI # 1096886
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN 19B PLANT MASTER 250PSI 525FT/RL
Description
1" X REEL AIR AND MULTI-PURPOSE HOSE ; 525FT/REL
Part # 3219-2914
BDI # 18201464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Other Features:
Bend Radius 8 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
16M2T 165FT/REEL
Description
16M2T XREEL HYDRAULIC HOSE ; POR 1" HOSE ID 165FT/REL
Part # 46571571
BDI # 1097186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Other Features:
Burst Pressure 9600 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
25.4
Color:
Black
1INXREEL PLANT MASTER YEL 250PSI
Description
1" X REEL AIR AND MULTI-PURPOSE HOSE ; 400FT/REL
Part # 3204-1532
BDI # 20542031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.47
Outside Diameter - Millimeter:
37.338
Other Features:
Bend Radius 8 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
25.4
Color:
Yellow