20EFG4KX200FT LL
Description
20EFG4K XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511387
BDI # 1099566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
XCP3S-20X100CL 100R12/856 R12
Description
XCP3S-20X100CL 100R12/856 R12 HYD HOSE ; 100FT/REL
Part # 20921133
BDI # 22083267
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
16.5" Bend Radius | Four Alternating Layers Of Spiraled High-Tensile Wire
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2IN VERSIFLO WATER S/D 150
Description
1-1/2IN VERSIFLO WATER S/D 150 HOSE ; 100FT/REL
Part # 20016822
BDI # 425321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.87
Outside Diameter - Millimeter:
47.498
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
F42MCRX50
Description
F42MCRX50 SUCTION HOSE ; 1.904" ODX50' CREAM PVC
Part # F42MCRX50
BDI # 21443364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.904
Outside Diameter - Millimeter:
48.362
Other Features:
Rigid Helix
Typical Use:
Plumbing
Inside Diameter - Millimeter:
38.1
Color:
White
WT150X100
Description
WT150X100 MATERIAL HANDLING HOSE ; 1.5"X1.92" ODX100' CLR PVC
Part # WT150X100
BDI # 21443729
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
38.1
Color:
Clear