32M2TXCTN
Description
32M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Part # 46574492
BDI # 22151040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Outside Diameter - Millimeter:
64.262
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
1-1/2INX60FT LP350 BUTANE-PROPANE
Description
1-1/2"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Part # 3320-0935
BDI # 1090812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/4IN BLACK GOLD MEGASHIELD 5000 BOP
Description
20BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Part # 3670-0765
BDI # 22284377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
31.75
Color:
Red
1-1/2X50 CTN BLACK GOLD POWERSPIRAL 3000
Description
24PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 50FT/REL
Part # 3670-0834
BDI # 22284575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.105
Outside Diameter - Millimeter:
53.467
Other Features:
Bend Radius 10 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
2-1/4IN 4175SC ENGINE COOLANT 62PSI 3FT
Description
2-1/4" X 3' COOLANT HOSE ; 3FT/REL
Part # 4175-3706
BDI # 22284929
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.67
Outside Diameter - Millimeter:
67.818
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
57.15
Color:
Black