32EFG5K 50FT/CARTON
Description
32EFG5K XCTN HYDRAULIC HOSE ; POR EFG5K SPRL WRE SAE 100R13 50FT/REL
Part # 46511456
BDI # 1104048
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black
2X100FT MINE MASTER AIRDRILL 500
Description
2X100' MINE MASTER AIRDRILL 500 ; MINING HOSE 100FT/REL
Part # 3618-1000
BDI # 22285535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 14 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
50.8
Color:
Gray
2X50 BLACK GOLD SLIM HOLE ROTARY 5000
Description
2"X50' BLK GOLD SLIM HOLE ROTARY 5000 ; OILFIELD HOSE 50'/REEL
Part # 3670-0679
BDI # 22284843
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | 6 Spiral of High Tensile Steel Wire
Typical Use:
Drilling Rig | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/8IN 4175EC ENGINE COOLANT 62PSI 3FT
Description
2-1/8" X 3' COOLANT HOSE ; STD WALL 30FT/REL
Part # 4175-0023
BDI # 22284031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
53.975
Color:
Black
2-3/8IN 75W ENGINE COOLANT MARINE 60PSI
Description
2-3/8" 75W ENGINE COOLANT MARINE 60PSI ; COOLANT HOSE 50FT/REL
Part # 4175-0875
BDI # 18201996
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.76
Outside Diameter - Millimeter:
70.104
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
60.325
Color:
Black