3/16IN TWINLINE WELDING GRAD T
Description
3/16IN TWINLINE WELDING GRAD T HOSE ; WELDING SBR 500FT/REL
Part # 20027443
BDI # 425402
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.44
Outside Diameter - Millimeter:
11.176
Other Features:
1 Synthetic Yarn Spiral | Twin-Line Welding Grade T | Type VD
Typical Use:
Welding Service
Inside Diameter - Millimeter:
4.775
Color:
Green | Red
3/16IN TWINLINE WELDING GRAD R
Description
3/16IN TWINLINE WELDING GRAD R HOSE ; LBAR 5/BX 500FT/REL
Part # 20027120
BDI # 425392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.44
Outside Diameter - Millimeter:
11.176
Other Features:
1 Synthetic Yarn Spiral | Twin-Line Welding Grade R | Type VD
Typical Use:
Welding Service
Inside Diameter - Millimeter:
4.775
Color:
Green | Red
3GTH 715FT/CARTON
Description
3GTH XCTN HYDRAULIC HOSE ; POR GTH HI-TEMP 1-FIBER BRAID 715FT/REL
Part # 33193301
BDI # 1105162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.44
Outside Diameter - Millimeter:
11.176
Other Features:
1 Fiber Braid | Bend Radius 2 Inch | Burst Pressure 2000 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
4.775
Color:
Black
SR6-03
Description
SR6-03INX50FT0RL HYDRAULIC HOSE ; 100R6/854 R6 500FT/REL
Part # 20240277
BDI # 17991806
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.44
Outside Diameter - Millimeter:
11.176
Other Features:
1 Textile Braid | Burst Pressure 2000 PSI | 10FT Minimum Length | Maximum 8 Piece | Bend Radius 2 Inch
Typical Use:
Air Line | Lube Line | Power Steering Return
Inside Diameter - Millimeter:
4.775
Color:
Black
3/16IN SINGLE LINE WELDING GRAD R RED
Description
3/16IN SINGLE LINE WELDING GRAD R RED ; WELDING HOSE 750FT/REL
Part # 20027257
BDI # 425412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.44
Outside Diameter - Millimeter:
11.176
Other Features:
1 Synthetic Yarn Spiral | Ribbed Surface | Single Line Welding Grade R
Typical Use:
Welding Service
Inside Diameter - Millimeter:
4.775
Color:
Red