1/4INX100FT PLANT MASTER RED 250PSI
Description
1/4" X 100' AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1731
BDI # 20542021
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
6.35
Color:
Red
4TH7SXCTN
Description
4TH7SXCTN HYDRAULIC HOSE ; POR TH7S SAE 100R7 250FT/REEL
Part # 44679112
BDI # 22151132
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
2750 PSI | 189.6 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
6.4
Color:
Black
1/4IN ADAPTA FLEX RED 250PSI
Description
1/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1304
BDI # 18201732
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
6.35
Color:
Red
4RLA-30R2 XREEL
Description
4RLA-30R2 XREEL HYDRAULIC HOSE ; POR 550FT/REL
Part # 32845307
BDI # 27903570
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
250 PSI - 17.2 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Typical Use:
General Purpose Water | Glycol Antifreeze Solutions | Diesel Fuel | Gasoline Air
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4XRL AG MASTER 200
Description
1/4XRL AG MASTER 200 ; HYDRAULIC HOSE 600FT/REL
Part # 3204-1079
BDI # 22284136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Agricultural
Inside Diameter - Millimeter:
6.35
Color:
Black