3/8X100FT FOOD MASTER PVC 55 5/8 OD
Description
3/8X100 FOOD PVC 55 5/8 OD ; FOOD AND BEVERAGE HOSE
Part # 77441520
BDI # 22285193
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Non-Toxic
Inside Diameter - Millimeter:
9.525
Color:
Clear
K3130-06X100
Description
K3130-06X100 FOOD/BEVERAGE HOSE ; 3/8" IDX0.625" OD CRYSTAL CLR PVC
Part # K3130-06X100
BDI # 20291817
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced With Spiralled Polyester Yarn | 275 PSI at 70 Deg F | 145 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
K3130-06X300
Description
K3130-06X300 FOOD AND BEVERAGE HOSE ; 3/8" X 300'
Part # K3130-06X300
BDI # 24078113
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
K05BK-0810X100
Description
K05BK-0810X100 PVC TUBING ; BLACK FOOD GR 1/2"X5/8"X100'
Part # K05BK-0810X100
BDI # 24458978
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Typical Use:
Drainage Lines | Outdoor | Printing Press Equipment | Weak Chemicals and Acids
Inside Diameter - Millimeter:
12.7
Color:
Black
Product Name:
Tubing
K050-0810X100
Description
K050-0810X100 PVC TUBING ; CLR FOOD GR 1/2"X 5/8" X 100'
Part # K050-0810X100
BDI # 24458954
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Typical Use:
Air Conditioning Drainage | Refrigeration Drainage | Air Lines | Printing Press Equipment | High Efficiency Furnace Drainage | Weak Chemicals and Acids
Inside Diameter - Millimeter:
12.7
Color:
Clear
Product Name:
Tubing