6LOLR 300FT/REEL
Description
6LOLR XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Part # 32842543
BDI # 1113191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Red
6LOLA 300FT/REEL
Description
6LOLA XREEL HYDRAULIC HOSE ; POR 3/8" HOSE ID 300FT/REL
Part # 32842503
BDI # 1113184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8X330 BLACK GOLD POWER BRAID 1-WIRE
Description
6PB3000XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 330FT/REL
Part # 3670-0838
BDI # 22284475
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
1/2X100FT FOOD MASTER PVC 30 5/8 OD
Description
1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 7744-1521
BDI # 22285197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Clear
6GTHX 300FT/REEL
Description
6GTHX XREEL HYDRAULIC HOSE ; POR GTHX HI-TEMP FIBER SPIRAL 300FT/REL
Part # 32890002
BDI # 1113136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Black