6LOLR 300FT/REEL
Description
6LOLR XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Part # 32842543
BDI # 1113191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Red
6LOLA 300FT/REEL
Description
6LOLA XREEL HYDRAULIC HOSE ; POR 3/8" HOSE ID 300FT/REL
Part # 32842503
BDI # 1113184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8INX300FT TUFFLEX FOOD 200PSI
Description
3/8" X 300' FOOD AND BEVERAGE HOSE ; 300FT/REL
Part # 7744-4502
BDI # 18202337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
Synthetic Reinforcement
Typical Use:
USDA Meat and Poultry Plant
Inside Diameter - Millimeter:
9.525
Color:
Clear
6LOLC 300FT/REEL
Description
6LOLC XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Part # 32842523
BDI # 1113187
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Gray
6GTHX 300FT/REEL
Description
6GTHX XREEL HYDRAULIC HOSE ; POR GTHX HI-TEMP FIBER SPIRAL 300FT/REL
Part # 32890002
BDI # 1113136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Black