3/8INX25FT GORILLA YELLOW 500 MXM 603V
Description
3/8INX25FT GORILLA YELLOW 500 MXM 603V ; HOSE SBR LBR
Part # 20129566
BDI # 423820
Features
Length - Feet:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
500V Voltage | 2 Inch Braided Synthetic Yarn | Spiral Aramid Yarn Reinforcement
Typical Use:
Factories | Construction | Agriculture | Quarries | Mines | Railroads | The Oil and Gas Industry and Shipbuilding
Inside Diameter - Millimeter:
9.525
Color:
Yellow
Product Name:
Hose Assembly
3/8INX100FT 3217HY CYCLONE 1000PSI
Description
3/8"X100' 3217HY CYCLONE 1000PSI ; PRESSURE WASHER HOSE 100'/REEL
Part # 3217-0584
BDI # 1103272
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 Synthetic High Tensile Cord Braid | Bend Radius 4 Inch
Typical Use:
Meat and Poultry Plant | Mild Detergent
Inside Diameter - Millimeter:
9.525
Color:
Yellow
3/8IN 3217HY CYCLONE 1000PSI 750FT/REEL
Description
3/8" 3217HY CYCLONE 1000PSI 750'/REEL ; .73"OD 1000 PSI 625'/REEL
Part # 3217-0585
BDI # 18201452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 Synthetic High Tensile Cord Braid | Bend Radius 4 Inch
Typical Use:
Meat and Poultry Plant | Mild Detergent
Inside Diameter - Millimeter:
9.525
Color:
Yellow
8C5E 475FT/CARTON
Description
8C5E XCTN HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE 475FT/REL
Part # 36580203
BDI # 1115798
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black
8C5E 330FT/REEL
Description
8C5E XREEL HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE 330FT/REL
Part # 36580213
BDI # 1115799
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black