8MEGATECH LOC BALE
Description
4319-1710 HYDRAULIC HOSE ; POR 3200FT/REL
Part # 43191710
BDI # 1116780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 Fiber Braid
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2IN MIL-DTL-13444G TYPEI 200PSI 400FT
Description
1/2" X CTN GOVERNMENT HOSE ; 400'/REEL
Part # 3336-1950
BDI # 18201930
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
High Tensile Synthetic Textile Cord Braid
Typical Use:
Engine
Inside Diameter - Millimeter:
12.7
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 Fiber Braid
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
8GTHX50FT
Description
8GTH X50FT HYDRAULIC HOSE ; POR GTH HI-TEMP 1-FIBER BRAID SAE 100R6
Part # 33193317
BDI # 1116336
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 Fiber Braid | Bend Radius 4 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black
8GTH 400FT/CARTON
Description
8GTH XCTN HYDRAULIC HOSE ; POR GTH HI-TEMP 1-FIBER BRAID 400FT/REL
Part # 33193320
BDI # 1116337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 Fiber Braid | Bend Radius 4 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black