8GTH 400FT/CARTON
Description
8GTH XCTN HYDRAULIC HOSE ; POR GTH HI-TEMP 1-FIBER BRAID 400FT/REL
Part # 33193320
BDI # 1116337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 Fiber Braid | Bend Radius 4 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black
8GTH 200FT/REEL
Description
8GTH XREEL HYDRAULIC HOSE ; POR GTH HG-TEMP 1-FIBER BRAID 200FT/REL
Part # 33193323
BDI # 1116338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 Fiber Braid | Bend Radius 4 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black
3/8INX50FT 205MB SMOOTH STEAM KING
Description
3/8"X50' 205MB SMOOTH STEAM KING ; STEAM HOSE 50'/REEL
Part # 3605-0650
BDI # 18201941
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
High Tensile Steel Wire Braid | Bend Radius 4 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8IN 205MB SMOOTH STEAM KING
Description
3/8" 205MB SMOOTH STEAM KING ; STEAM HOSE 250'/REEL
Part # 3605-0652
BDI # 18201942
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
High Tensile Steel Wire Braid | Bend Radius 4 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
8MEGATECH250 350FT/REEL
Description
8MEGATECH 250 XREEL HYDRAULIC HOSE ; POR MEGATECH 250 HI-TEMP (TOC) 350FT/REL
Part # 46572341
BDI # 1116785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
12.7