8MXTXREEL
Description
8MXTXREEL HYDRAULIC HOSE ; POR 70283 1/2" ID 330FT/REEL
Part # 46579662
BDI # 22394811
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
12.7
Color:
Black
8PROXTXREEL
Description
8PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 330FT/REEL
Part # 46579947
BDI # 23710035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
12.7
Color:
Black
8MXTXBALE
Description
8MXTXBALE HYDRAULIC HOSE ; POR MXT MEGASYS WIRE BRAID 2500FT/REEL
Part # 46579663
BDI # 24765275
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
12.7
Color:
Black
6EFG5K-XTFXLL
Description
6EFG5K-XTFXLL SPIRAL WIRE HOSE ; POR 70475 200FT/REEL
Part # 46510364
BDI # 22493162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
8MXTXLRG REEL
Description
8MXT XLRG REEL HYDRAULIC HOSE ; POR 70374 1/2" ID 1000FT/REL
Part # 46579808
BDI # 23710025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
12.7
Color:
Black