8PROXTXREEL
Description
8PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 330FT/REEL
Part # 46579947
BDI # 23710035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
12.7
Color:
Black
8MXTXREEL
Description
8MXTXREEL HYDRAULIC HOSE ; POR 70283 1/2" ID 330FT/REEL
Part # 46579662
BDI # 22394811
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
12.7
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
8MXTX100REEL
Description
8MXT X100REEL HYDRAULIC HOSE ; POR 70354 1/2" ID 100FT/REL
Part # 46579802
BDI # 23710013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
12.7
Color:
Black
6EFG6KXREEL
Description
6EFG6KXREEL HYDRAULIC HOSE ; POR 3/8" ID 0.8" OD 6000PSI 300FT/REEL
Part # 46510123
BDI # 22150922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black