8EFG6KX25FT
Description
8EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514033
BDI # 1115826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 7 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
10M2T 220FT/REEL
Description
10M2T XREEL HYDRAULIC HOSE ; POR 5/8" HOSE ID 220FT/REL
Part # 46571563
BDI # 1090502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
5/8X220 BLACK GOLD POWER BRAID 2-WIRE
Description
10PB3800XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 3670-0804
BDI # 22284509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 Wire Braid | Burst Pressure 15200 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2IN FABCHEM GREEN
Description
1/2IN FABCHEM GREEN HOSE ; SBR 100FT/REL
Part # 20018477
BDI # 423173
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Longitudinal Stripe
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
12.7
Color:
Green