10M4K 220FT/REEL
Description
10M4K XREEL HYDRAULIC HOSE ; POR M4K MEGA4000 SAE 100R19 220FT/REL
Part # 46571460
BDI # 1090524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
15.875
Color:
Black
10M4KLXREEL
Description
10M4KLXREEL HYDRAULIC HOSE ; POR M4KL MEGA4000 POLARFLEX 220FT/REEL
Part # 46574474
BDI # 22151014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
15.875
Color:
Black
10M4KH 220FT/REEL
Description
10M4KH XREEL HYDRAULIC HOSE ; POR M4KH MEGA4000 HIGH-TEMP - 220FT/REL
Part # 46572385
BDI # 1090519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
15.875
Color:
Black
5/8IN PREMO FLEX RED 315PSI 550FT/REEL
Description
5/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3205-0036
BDI # 1109022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Red
5/8IN PREMO FLEX AIR AND MP 250PSI 550FT
Description
5/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 4000FT/REL
Part # 3205-0035
BDI # 18201389
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Red