Page 1 of 4

Next

Compare
12EFG6KX25FT

COMPARE

12EFG6KX25FT

Description
12EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15

GATES

Part # 46514035

BDI # 1092428

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.24
Outside Diameter - Millimeter: 31.496
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use: Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial

Inside Diameter - Millimeter: 19.05
Color: Black

Price Inventory : In stock
Loading Price
QTY
12EFG5K 100FT/CARTON

COMPARE

12EFG5K 100FT/CARTON

Description
12EFG5K XCTN HYDRAULIC HOSE ; POR EFG5K SPRL WRE SAE 100R13 100FT/REL

GATES

Part # 46511285

BDI # 1092424

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.24
Outside Diameter - Millimeter: 31.496
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 19.05
Color: Black

Price Inventory : Available to order
Loading Price
QTY
12EFG6KLXCTN

COMPARE

12EFG6KLXCTN

Description
12EFG6KLXCTN HYDRAULIC HOSE ; POR 100FT/REEL

GATES

Part # 46510038

BDI # 22150942

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.24
Outside Diameter - Millimeter: 31.496
Other Features: 4 or 6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 24000 PSI
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 19.05
Color: Black

Price Inventory : Available to order
Loading Price
QTY
12EFG4KLXCTN

COMPARE

12EFG4KLXCTN

Description
12EFG4KLXCTN HYDRAULIC HOSE ; POR EFG4KL LOW TEMP SPRL WRE 100FT/REEL

GATES

Part # 46510023

BDI # 20072251

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.24
Outside Diameter - Millimeter: 31.496
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 19.05
Color: Black

Price Inventory : Available to order
Loading Price
QTY
12EFG5K-MTFX25FT

COMPARE

12EFG5K-MTFX25FT

Description
12EFG5K-MTF X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13

GATES

Part # 46514029

BDI # 1092421

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.24
Outside Diameter - Millimeter: 31.496
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 20000 PSI
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 19.05
Color: Black

Price Inventory : Available to order
Loading Price
QTY