Features
Inch - Metric:
Inch
Material:
Fluoropolymer
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Inside Diameter - Millimeter:
27.94
Color:
Clear
Product Name:
Tubing
12G3HX25FT
Description
12G3H X25FT HYDRAULIC HOSE ; POR G3H HI-TEMP 2-FIBER BRAID SAE 100R3
Part # 33194265
BDI # 1092731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
2 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 3000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4IN CLEAN MASTER WASHDOWN W/NOZZLE
Description
3/4" CLEAN MASTER WASHDOWN W/NOZZLE ; PRESSURE WASHER HOSE
Part # 3213-0543
BDI # 1103067
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
Gray
Product Name:
Hose Assembly
ICL1620
Description
ICL1620 PVC TUBING ; 100' IMPORTED CLEAR 1" IDX1-1/4" OD
Part # ICL1620
BDI # 19323760
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Food Grade
Typical Use:
Low Pressure Hydraulic | Pneumatic
Inside Diameter - Millimeter:
25.4
Color:
Clear
Product Name:
Tubing
CL1620
Description
CL1620 PVC TUBING ; 100' DOMESTIC CLEAR 1" IDX1-1/4" OD
Part # CL1620
BDI # 19318443
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Food Grade
Typical Use:
Low Pressure Hydraulic | Pneumatic
Inside Diameter - Millimeter:
25.4
Color:
Clear
Product Name:
Tubing