16G1HX50FT
Description
16G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574109
BDI # 1096886
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
16G1H 165FT/REEL
Description
16G1H XREEL HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID TYPE AT 165FT/REL
Part # 46572180
BDI # 1096887
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
16RFS 165FT/REEL
Description
16RFS XREEL HYDRAULIC HOSE ; POR RFS RED FIRE SUPPRESSANT 165FT/REL
Part # 46572155
BDI # 1097479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Typical Use:
Fire Fighting Equipment | Forestry | Mining
Inside Diameter - Millimeter:
25.4
Color:
Red
1X100FT FUEL MASTER 150SD MEGAFLEX
Description
1X100' FUEL MASTER 150SD MEGAFLEX ; PETROLEUM HOSE 100FT/REL
Part # 4688-1732
BDI # 22285321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
Bend Radius 1 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
SR1SN-16
Description
SR1SN-16 HYDRAULIC HOSE ; 1" ID X 1.41" OD 250FT/REL
Part # 20240252
BDI # 17991772
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 5120 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 12 Inch
Typical Use:
Agricultural | Machine Tool | Mobile
Inside Diameter - Millimeter:
25.4
Color:
Black