16MXG4K-XTPX165REEL
Description
16MXG4K-XTP X165REEL HYDRAULIC HOSE ; POR XTRATUFF MXG4K WIRE BRAID 165FT/REL
Part # 46780005
BDI # 24765247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.495
Outside Diameter - Millimeter:
38
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
16MXG4KX-XTP100FT
Description
16MXG4KX-XTP100FT ; XTRATUFF MXG4K WIRE BRAID 100'/REEL
Part # 70518
BDI # 24765267
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.495
Outside Diameter - Millimeter:
38
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
16MXG4KX100FT
Description
16MXG4KX100FT HYDRAULIC HOSE ; NON-RETURNABLE MXG 4K 100FT/REL
Part # 16MXG4KX100FT
BDI # 26682215
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.495
Outside Diameter - Millimeter:
38
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black