20G1 120FT/CARTON
Description
20G1 XCTN HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID 120FT/REL
Part # 46570646
BDI # 1099640
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 3700 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
31.75
Color:
Black
20G1HX50FT
Description
20G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574110
BDI # 1099637
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 2500 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
20G1 600FT/BALE
Description
20G1 600FT/BALE ; GLOBAL G1 1-WIRE BRAID 600'/REEL
Part # 4657-5702
BDI # 1099639
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 3700 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
31.75
Color:
Black
1 1/2X300FT WTR MSTR PLS PVC LF 150D RED
Description
1 1/2X300' WTR MSTR PLS PVC LF 150D RED ; 300FT/REL WATER HOSE
Part # 7744-1538
BDI # 22285781
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
Spiral Synthetic Yarn | One Layer Longitudinal Synthetic Yarn
Typical Use:
Mining | Construction | Industrial | Agriculture | Marine Service
Inside Diameter - Millimeter:
38.1
Color:
Red
1-1/4X5FT GS COOLANT AIR 100 HW
Description
1-1/4X5 GS COOLANT AIR 100 HW HOSE ; 5FT/BOX
Part # 1-1/4X5FT GS COOLANT AIR 100 HW
BDI # 28385505
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
Multiple Ply | Synthetic Textile | Dual Wire Helix | Bend Radius 2.5 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black