Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Typical Use:
Construction Pump | Septic Tank and Marine Pump Out Service | Resistant to Some Chemical | Mild Acids and Alkalis
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2IN MIL-DTL-6000C AIRCRAFT 200PSI
Description
1-1/2" MIL-DTL-6000C AIRCRA' 200PSI ; FUEL AND OIL HOSE 120FT/REL
Part # 3336-0414
BDI # 18201924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Bend Radius 12 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black
1 1/2X50FT LOW PRES FUEL AND OIL HOSE200
Description
1 1/2X50' LOW PRES FUEL AND OIL HOSE200 ; FUEL AND OIL HOSE 50FT/REL
Part # 3336-1890
BDI # 22285515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Bend Radius 12 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX10FT 4663K MARINE 20PSI
Description
1-1/2"X10' 4663K MARINE 20PSI ; FUEL HOSE 10FT/REL
Part # 4663-2830
BDI # 18201830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 5 Inch
Typical Use:
Automobile | Fuel Tank Filler
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2IN SPIRAFLEX YELLOW
Description
1-1/2IN SPIRAFLEX YELLOW WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012467
BDI # 425247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Synthetic Fabric Reinforcement | Fire-Retardant
Typical Use:
Agriculture | Construction | Marine | Mining
Inside Diameter - Millimeter:
38.1
Color:
Yellow