20EFG4KLXCTN
Description
20EFG4KLXCTN HYDRAULIC HOSE ; POR EFG4KL LOW TEMP SPRL WRE 50FT/REEL
Part # 46510075
BDI # 20533682
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFG4K-XTFXCTN
Description
20EFG4K-XTFXCTN HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 50FT/REEL
Part # 46510260
BDI # 20533700
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFG4K-XTFXLL
Description
20EFG4K-XTFXLL HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 200FT/REEL
Part # 46510261
BDI # 20533702
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black