1-1/2X100 FUEL MASTER 150SD SMOOTH COVER
Description
1-1/2X100 FUEL MASTER 150SD SMOOTH COVER ; BLACK PETROLEUM HOSE 100FT/REL
Part # 4688-1307
BDI # 18202179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 4 Inch
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
38.1
Color:
Black
1-5/8INX10FT 4169A MARINE MASTER PLUS
Description
1-5/8" X 10' (50' CTN) ENG COOLANT HOSE ; 50FT/REL
Part # 4169-0167
BDI # 1095150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
Synthetic Fabric Reinforcement Plies
Typical Use:
Radiator and Heater
Inside Diameter - Millimeter:
41.275
Color:
Black
1-1/2INX50FT SCORPION 600PSI
Description
1-1/2"X50' SCORPION 600PSI ; MINING HOSE 50'/REEL
Part # 3618-0311
BDI # 18201502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
High Tensile Steel Wire Braid | Bend Radius 12 Inch
Typical Use:
Construction | Drilling | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
38.1
Color:
Black
1-3/4IN MIL-DTL-6000C AIRCRAFT 150PSI
Description
1-3/4" MIL-DTL-6000C AIRCRA' 150PSI ; FUEL AND OIL HOSE 10FT/REL
Part # 3336-0419
BDI # 18201925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
Bend Radius 16 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
44.45
Color:
Black
1-3/4INX10FT 4663K MARINE 20PSI
Description
1-3/4"X10' 4663K MARINE 20PSI ; FUEL HOSE 200FT/REL
Part # 4663-3976
BDI # 18201839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 6 Inch
Typical Use:
Automobile | Fuel Tank Filler
Inside Diameter - Millimeter:
44.45
Color:
Black