1-1/2INX100FT PYROFLEX HOT AIR III FDA
Description
1-1/2INX100FT PYROFLEX HOT AIR III FDA ; HOSE SBR 100FT/REL
Part # 20762191
BDI # 24578673
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 4 Inch
Typical Use:
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Inside Diameter - Millimeter:
38.1
Color:
Red
1-1/2INX100FT MUSTANG BLACK 200PSI
Description
1-1/2"X100' MUSTANG BLACK 200PSI ; CHEMICAL HOSE 100'/REEL
Part # 4695-0005
BDI # 18201894
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
High Tensile Synthetic Textile Cord with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX100FT COLT ACID-CHEMICAL 150PSI
Description
1-1/2"X100' COLT ACID-CHEMICAL 150PSI ; CHEMICAL HOSE 100'/REEL
Part # 4696-0004
BDI # 18202007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 5 Inch
Typical Use:
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Yellow
1-1/2INX100FT MUSTANG GREEN 200PSI
Description
1-1/2"X100' MUSTANG GREEN 200PSI ; CHEMICAL HOSE 100'/REEL
Part # 4695-0211
BDI # 18201898
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
High Tensile Synthetic Textile Cord with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Green
1-1/2X200 CHEM MSTR PLUS XLPE BLK 200SD
Description
1-1/2X200 CHEM MSTR PLUS XLPE BLK 200SD ; CHEMICAL HOSE 200FT/REL
Part # 4695-0729
BDI # 22285073
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
Bend Radius 8 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Black