1-1/2IN PLICORD SUPER FLEXWING BLACK
Description
1-1/2IN PLICORD SUPER FLEXWING BLACK ; HOSE SBR 100FT/REL
Part # 20017550
BDI # 424242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Outside Diameter - Millimeter:
52.832
Other Features:
4" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX100FT HOT AIR BLOWER HOSE 130PSI
Description
1-1/2"X100' HOT AIR BLOWER HOSE 130PSI ; 1-1/2X2.08 130PSI 100' 100'/REEL
Part # 4691-0501
BDI # 18201870
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Outside Diameter - Millimeter:
52.832
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Hot Air Blower | Compressor | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX125FT FUEL OIL DELIVERY HOSE
Description
1-1/2"X125' FUEL OIL DELIVERY HOSE ; 125'/REEL
Part # 3221-0423
BDI # 18201793
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Outside Diameter - Millimeter:
52.832
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 12 Inch
Typical Use:
Home and Heavy Duty Commercial Service | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
1-1/2INX200FT FUEL OIL DELIVERY HOSE
Description
1-1/2"X200' FUEL OIL DELIVERY HOSE ; 200'/REEL
Part # 3221-0426
BDI # 18201795
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Outside Diameter - Millimeter:
52.832
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 12 Inch
Typical Use:
Home and Heavy Duty Commercial Service | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
1-1/2IN PYROFLEX HOT TAR AND ASPHALT II
Description
1-1/2IN PYROFLEX HOT TAR AND ASPHALT II ; HOSE 100FT/REL
Part # 20017573
BDI # 424254
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Outside Diameter - Millimeter:
52.832
Other Features:
1 Ply Aramid Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistant | 29" Hg Vacuum | Bend Radius 4 Inch
Typical Use:
Tank Truck | Tank Car | Bulk Station
Inside Diameter - Millimeter:
38.1
Color:
Black