2X200 RL BLACK GOLD POWERSPIRAL 3000
Description
32PS3000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0821
BDI # 22284595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/4INX12-1/2FT WET EXHST HARDWALL
Description
2-1/4INX12-1/2FT WET EXHST HARDWALL ; MARINE HOSE
Part # 4686-0620
BDI # 18623408
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
2 Ply Synthetic Fabric and 2 Built-In Steel Wire Helix | Bend Radius 6 Inch
Typical Use:
Engine Water Circulation | Discharge Line | Heat Exchanger | Wet Exhaust
Inside Diameter - Millimeter:
57.15
Color:
Black
2INX200FT POWERBRAID PLUS 3000PSI
Description
2 X 200 POWERBRAID PLUS ; OILFIELD HOSE 200FT/REL
Part # 3670-0660
BDI # 1098539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
50.8
Color:
Black
2X50 BLACK GOLD SLIM HOLE ROTARY 3000
Description
2"X50' BLK GOLD SLIM HOLE ROTARY 3000 ; OILFIELD HOSE 50'/REEL
Part # 3670-0655
BDI # 22284839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | 4 Spiral of High Tensile Steel Wire
Typical Use:
Drilling Rig | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/4IN ENGINE COOLANT MARINE SILICONE
Description
2-1/4" ENGINE COOLANT MARINE SILICONE ; COOLANT HOSE 10FT/REL
Part # 4171-0223
BDI # 18201969
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
57.15
Color:
Green