3IN FLEXTRA ROCK DUST YELLOW 50
Description
3IN FLEXTRA ROCK DUST YELLOW 50 HOSE ; MINING 50FT L 50FT/BOX
Part # 20020012
BDI # 424003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 12 Inch
Typical Use:
Rock Dust Operation in Underground Mine
Inside Diameter - Millimeter:
76.2
Color:
Yellow
3INX50FT PLICORD TC ROCK DUST FLEXTRA RT
Description
3INX50FT PLICORD TC ROCK DUST FLEXTRA RT ; POR MATL HANIG HOSE MUST PURCHASE IN 50'
Part # 20459434
BDI # 24576435
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 8 Inch
Typical Use:
Underground Mining
Inside Diameter - Millimeter:
76.2
Color:
Yellow
3INX50FT PLICORD TC ROCK DUST FLEXTRA
Description
3X50FT PLICORD TC ROCK DUST FLEXTRA HOSE ; POR MATERIAL HANIG MUST PURCHASE IN 50'
Part # 20459430
BDI # 24576429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 8 Inch
Typical Use:
Underground Mining
Inside Diameter - Millimeter:
76.2
Color:
Yellow
40EFG5KXCRATE
Description
40EFG5K XCRATE HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 40EFG5KXCRATE
BDI # 22493183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 30 Inch | Burst Pressure 20000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
63.5
Color:
Black