3IN NUTRIFLEX S/D CLEAR
Description
3IN NUTRIFLEX S/D CLEAR HOSE ; FOOD 100FT L
Part # 3IN NUTRIFLEX S/D CLEAR
BDI # 423421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.58
Outside Diameter - Millimeter:
90.932
Other Features:
Clear High Density Rigid Pliovic Helix | 29" Hg Vacuum | Bend Radius 7 Inch
Typical Use:
Dry Bulk Food Material | Liquid In Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
76.2
Color:
Clear
3INX100FT SANI PURE F AND B 150PSI
Description
3X100 FOOD O AND D 150D WHI CORR ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 3INX100FT SANI PURE F AND B 150PSI
BDI # 18201427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.58
Outside Diameter - Millimeter:
90.932
Other Features:
High Tensile Synthetic Textile | Bend Radius 36 Inch | High Tensile Synthetic Textile
Typical Use:
Barge | Industrial | Routing | Transfer of Animal Fat, Vegetable Oil and Edible Oil
Inside Diameter - Millimeter:
76.2
Color:
White