Features
Port Type:
1" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Body Size 1" | Vacuum Low Pressure | External Pilot | DIN Terminal
Overall Length - Inch:
4.449
Voltage:
24 VDC
Overall Width - Inch:
3.976
Features
Port Type:
1" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
12 Cv Factor | 25MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
3.543
Voltage:
Not Applicable
Overall Width - Inch:
2.492
Features
Port Type:
1" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
12 Cv Factor | 25MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | DIN Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.508
Voltage:
24 VDC
Overall Width - Inch:
2.362
Features
Port Type:
1" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
25MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | Conduit With Surge Voltage Suppressor | Class B
Overall Length - Inch:
3.858
Voltage:
24 VDC
Overall Width - Inch:
2.598
AVL5000-10-5DZM
Description
AVL5000-10-5DZM ; SOFT START-UP VALVE W/LOCKOUT 1" RC
Part # AVL5000-10-5DZM
BDI # 23645083
Features
Port Type:
1" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Lockout | DIN Connector
Overall Length - Inch:
5.039
Voltage:
24 VDC
Overall Width - Inch:
4.331