VFS4400-5FZ-04T
Description
VFS4400-5FZ-04T ; VALVE DBL PLUG-IN BASE MNT
Part # VFS4400-5FZ-04T
BDI # 17872812
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2.9/2.4 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position
Overall Length - Inch:
7.736
Voltage:
24 VDC
Overall Width - Inch:
2.441
VS7-8-FHG-D-3NMA04T
Description
VS7-8-FHG-D-3NMA04T ; VS7-8 SOL VALVE 4/5 PORT
Part # VS7-8-FHG-D-3NMA04T
BDI # 18602980
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Side Ported | With Direct Manual Override | With Indicator Light | In/Closed Center/Out Position
Overall Length - Inch:
9.665
Voltage:
24 VDC
Overall Width - Inch:
2.953
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7/7.4 and 7.3/6.8 Cv Factor | Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
110/50-60 VAC
Overall Width - Inch:
3.287
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Differential | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 - 5.1 Cv Factor | For Air | Base Mounted | With Sub Plate - Side Ported
Overall Length - Inch:
7.126
Voltage:
Not Applicable
Overall Width - Inch:
4.094
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.7/4.5 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
6.87
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
2.835