Features
Port Type:
1/2" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.8 Cv Factor | 15MM Orifice Size | Normally Closed | DIN Terminal with Connector | Non-Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.346
Voltage:
24 VDC
Overall Width - Inch:
1.654
Features
Port Type:
1/2" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | Air - Water Fluid | Diaphragm Type | Normally Closed | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
3.346
Voltage:
24 VDC
Overall Width - Inch:
2.48
Features
Port Type:
1/2" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.6 Cv Factor | 11MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | DIN Terminal | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.248
Voltage:
24 VDC
Overall Width - Inch:
1.654
Features
Port Type:
1/2" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Panel Mount
Overall Length - Inch:
5.669
Voltage:
Not Applicable
Overall Width - Inch:
4.016
30-VF5144-3DZ-04F
Description
30-VF5144-3DZ-04F SOLENOID VALVE
Part # 30-VF5144-3DZ-04F
BDI # 21571780
Features
Port Type:
1/2" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.7/3 Cv Factor | Base Mounted | Base Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor
Voltage:
110-120/50-60 VAC