AP4580H 3PWD FV4 FV4 FV4 PF H1
Description
AP4580H 3PWD FV4 FV4 FV4 PF H1 ; AP TECH REGULATORS VALVES
Part # AP4580H 3PWD FV4 FV4 FV4 PF H1
BDI # 18582376
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.5 Cv Factor | UHP Gas Fluid | Normally Open | PCTFE Seat | In/Out Position
Overall Length - Inch:
2.78
Voltage:
Not Applicable
Overall Width - Inch:
2.118
AZ3550S 2PW FV4 FV4 ISO
Description
AZ3550S 2PW FV4 FV4 ISO ; DIAPHRAGM VALVE 1/4"
Part # AZ3550S 2PW FV4 FV4 ISO
BDI # 23600929
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.78
Voltage:
Not Applicable
Overall Width - Inch:
1.37
Overall Width - Millimeter:
34.8
AP3571SM 2PW FV4 FV4 M035
Description
AP3571SM 2PW FV4 FV4 M035 ; DIAPHRAGM VALVE 1/4"
Part # AP3571SM 2PW FV4 FV4 M035
BDI # 23630722
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.29 Cv Factor | Normally Closed
Overall Length - Inch:
2.78
Voltage:
Not Applicable
Overall Width - Inch:
1.72
AP3540SM 2PW FV4 FV4 FS/10
Description
AP3540SM 2PW FV4 FV4 FS/10 ; PNEUMATIC DIAPHRAGM VALVE 1/4" SS VCR
Part # AP3540SM 2PW FV4 FV4 FS/10
BDI # 23599188
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.29 Cv Factor | UHP Gas Fluid | Normally Closed | PCTFE Seat | In/Out Position
Overall Length - Inch:
2.78
Voltage:
Not Applicable
Overall Width - Inch:
1.461
AP3550SM 3PWJ FV4 FV4 FV4
Description
AP3550SM 3PWJ FV4 FV4 FV4 ; DIAPHRAGM VALVE 1/4" SS VCR
Part # AP3550SM 3PWJ FV4 FV4 FV4
BDI # 23623971
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.29 Cv Factor | UHP Gas Fluid | Normally Closed | PCTFE Seat | In/Out Position
Overall Length - Inch:
2.075
Voltage:
Not Applicable
Overall Width - Inch:
2.78